28 x 22 in. No-Hole Stainless Steel Double Bowl Drop-in Kitchen Sink
Stylist Group 28 x 22 in. No-Hole Stainless Steel Double Bowl Drop-in Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- ADA compliant
- Seamless die-drawn construction
- 18 gauge type 304, 18-8, stainless steel
- Maximum capacity straight-sided compartment with 1-3/4 in radius corners
- Exposed surfaces polished with a satin blended No. 4 finish
- Fully coated underside
- Grip-Rim Plus self-rimming 300 series stainless steel mounting channels
- Conforms to ASME/ANSI A112.19.3M
- Drain punched #35 centered
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3, ASME A112.19.3M
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Collection:
- Stylist Group
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- IAPMO Listed:
- No
- Material Type:
- T304
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 11-1/2 in x 16 in x 6-1/2 in
- Sink Bowl Size, Right:
- 11-1/2 in x 16 in x 6-1/2 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 26 in - 30.99 in
- Sink Size, Overall:
- 28 in x 22 in
- UPC:
- 671035752648