This product requires certification to purchase.

31 x 21 in. 3 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in No. 4

This product has been replaced by

SS 31 X 22 X 7-5/8 3-HOLE SINGLE BOWL DROP-IN SINK
Just Manufacturing 31 in. Drop-in Stainless Steel Single Bowl Kitchen Sink in Lustrous Satin
Manufacturer Part #SL2131A3-J
Just Manufacturing

Stylist Group 31 x 21 in. 3 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in No. 4

  • Fast #
  • Part #JSL2131A3
  • Item #1097969
  • Manufacturer Part #SL2131A3
5 out of 5 Customer Rating

This product has been replaced by

SS 31 X 22 X 7-5/8 3-HOLE SINGLE BOWL DROP-IN SINK
Just Manufacturing 31 in. Drop-in Stainless Steel Single Bowl Kitchen Sink in Lustrous Satin
Manufacturer Part #SL2131A3-J
Just Manufacturing

Stylist Group 31 x 21 in. 3 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in No. 4

  • Fast #
  • Part #JSL2131A3
  • Item #1097969
  • Manufacturer Part #SL2131A3
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Seamless die-drawn construction.
  • 18 gauge type 304, 18-8, stainless steel.
  • Polished to a Hand-Blended JUST finish, with highlighted bowl rim.
  • Fully coated underside.
  • Grip-Rim Plus self-rimming 300 series stainless steel mounting channels.
  • Conforms to ASME/ANSI A112.19.3M.
  • Drain punched J-35 drain centered.
  • Made In The USA
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.3, ASME A112.19.3M
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
Stylist Group
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin
Drain Location:
Center
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
IAPMO Listed:
Yes
Material Type:
18-8 SS, 304
NSF:
NSF 372, NSF 61 2010A
Number of Bowls:
1
Number of Holes:
3 Hole
Shape:
Rectangular
Sink Bowl Size:
28 in x 16 in x 8 in
Sink Depth:
8 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
31 in x 21 in
UPC:
671035112633