33 x 19 in. 3 Hole Stainless Steel 2 Bowl Drop-in Kitchen Sink in Polished Satin
Stylist Group 33 x 19 in. 3 Hole Stainless Steel 2 Bowl Drop-in Kitchen Sink in Polished Satin
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 18 gauge Type 304 stainless steel
- ADA Compliant
- Fully coated underside insulates for sound and reduces condensation
- Maximum capacity straight-sided compartment with 1 3/4" radius corners.
- Top mount grip-rim plus with 300 series Stainless Steel mounting channels
- Conforms to ASME/ANSI A112.19.3M
- Polished with a satin blended No. 4 finish, with highlighted bowl rim.
- Made In The USA
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3M
- Application:
- Hand Wash
- CSA Certified:
- CSA B45.4
- Collection:
- Stylist Group
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Satin
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Faucet Center Size:
- 4 in
- Gauge (metal):
- 18 ga
- IAPMO Listed:
- No
- Material Type:
- 304, 18-8 SS
- NSF:
- NSF 61 2010A, NSF 372
- Number of Bowls:
- 2
- Number of Holes:
- 3 Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 14 in x 14 in x 6 in
- Sink Bowl Size, Right:
- 14 in x 14 in x 6 in
- Sink Depth:
- 6 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 33 in x 19 in
- UPC:
- 671035722320