33 x 21 in. 3 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in No. 4
This product has been replaced by
Manufacturer Part #SLX2133A3-J
Stylist Group 33 x 21 in. 3 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in No. 4
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3M
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Collection:
- Stylist Group
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Drain Location:
- Center
- Drain Opening:
- 3-1/4 in
- Gauge (metal):
- 18 ga
- IAPMO Listed:
- No
- Material Type:
- 18-8 SS, 304
- NSF:
- NSF 372, NSF 61 2010A
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 28 in x 16 in x 10-1/2 in
- Sink Depth:
- 10-1/2 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 33 in x 21 in
- UPC:
- 671035110882