33 x 22 in. 3 Hole Stainless Steel Double Bowl 304 and 18-8 Self-Rimming or Drop-in Kitchen Sink with Center Drain
Stylist Group 33 x 22 in. 3 Hole Stainless Steel Double Bowl 304 and 18-8 Self-Rimming or Drop-in Kitchen Sink with Center Drain
Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3
- Application:
- Hand Wash
- Automatic Shut-Off:
- No
- CSA Certified:
- CSA B45.4
- Collection:
- Stylist Group
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Steel
- Drain Location:
- Center
- Drain Opening:
- 3-1/2
- Faucet Center Size:
- 8 in
- Gauge (metal):
- 18
- IAPMO Listed:
- No
- Material Type:
- 304, 18-8 SS
- NSF:
- NSF 61 2010A, NSF 372
- Number of Bowls:
- 2
- Number of Holes:
- 3 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 14 in x 16 in x 4-1/2 in
- Sink Bowl Size, Right:
- 14 in x 16 in x 5-1/2 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 33 in x 22 in
- UPC:
- 671035692722