5-1/2 in. 18 ga Stainless Steel Single Bowl Self Rimming and Top Mount Kitchen Sink
Stylist Group 5-1/2 in. 18 ga Stainless Steel Single Bowl Self Rimming and Top Mount Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- ADA Compliant.
- Seamless die-drawn construction.
- 18 gauge type 304, 18-8 stainless steel.
- Maximum capacity straight-sided compartment with 1 3/4" radius corners.
- Polished with a satin blended No. 4 finish, with highlighted bowl rim.
- Fully coated underside.
- Conforms to ASME/ANSI A112.19.3M
- Made In The USA
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3
- Application:
- Hand Wash
- CSA Certified:
- CSA B45.4
- Collection:
- Stylist Group
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Satin Finish
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- IAPMO Listed:
- No
- Material Type:
- 304, 18-8 SS
- NSF:
- NSF 61 2010A, NSF 372
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 18 in x 14 in x 5-1/2 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 20 in - 25.99 in
- Sink Size, Overall:
- 21 in x 17 in
- UPC:
- 671035716992