*1023 *CVR* SLXD-2125-A-GR-4
This product has been replaced by
Manufacturer Part #SLXD2125A4-J
Stylist Group A *1023 *CVR* SLXD-2125-A-GR-4
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Seamless die-drawn construction.
- 18 gauge type 304, 18-8, stainless steel.
- Polished to a Hand-Blended JUST finish, with highlighted bowl rim.
- Fully coated underside.
- Grip-Rim Plus self-rimming 300 series stainless steel mounting channels.
- Conforms to ASME/ANSI A112.19.3M.
- Drain punched J-35 drain centered.
- Made In The USA
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1-2003
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Collection:
- Stylist Group A
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Steel
- Drain Opening:
- 3-1/2 in
- Faucet Center Size:
- 4 in
- GSA Approved:
- Yes
- IAPMO Listed:
- No
- NSF:
- NSF 61 2010A, NSF 372
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Overflow Included:
- No
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Depth:
- 12 in
- Sink Installation Type:
- Self-rimming/Drop-in
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 671035110592
- Vessel Only:
- Yes
- WaterSense Labeled:
- No