DL-2143-A-GR-3
Stylist Group DL-2143-A-GR-3
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 18 gauge Type 304 stainless steel
- Seamless die-drawn construction.
- Exposed surfaces polished with a Hand-Blended Just Finish
- Fully coated underside.
- Grip-Rim Plus self-rimming stainless steel mounting channels
- Conforms to ASME/ANSI A112.19.3M.Drain punch #35
- Drain punched #35 centered.
- Made In The USA
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Hand Wash
- CSA Certified:
- CSA B45.4
- Collection:
- Stylist Group
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Steel
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Faucet Center Size:
- 4 in
- Gauge (metal):
- 18 ga
- IAPMO Listed:
- No
- Material Type:
- 304, 18-8 SS
- NSF:
- NSF 61 2010A, NSF 372
- Number of Bowls:
- 2
- Shape:
- Rectangular
- Sink Bowl Size, Right:
- 19 in x 16 in x 7-1/2 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 20 in - 25.99 in
- Sink Size, Overall:
- 21 in x 43 in
- UPC:
- 671035212531