This product requires certification to purchase.

21 x 18 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in No. 4

This product has been replaced by

Elkay Lustrous Highlighted Satin 16 in. 1-Bowl Stainless Steel Undermount Bar Sink
Elkay 16 in. Undermount Stainless Steel Single Bowl Sink in Lustrous Highlighted Satin
Manufacturer Part #ELUH1618
Just Manufacturing

Stylist Undermount 21 x 18 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in No. 4

  • Fast #
  • Part #JUSXF1821AF
  • Item #4867354
  • Manufacturer Part #USXF1821A-F
4.4 out of 5 Customer Rating

This product has been replaced by

Elkay Lustrous Highlighted Satin 16 in. 1-Bowl Stainless Steel Undermount Bar Sink
Elkay 16 in. Undermount Stainless Steel Single Bowl Sink in Lustrous Highlighted Satin
Manufacturer Part #ELUH1618
Just Manufacturing

Stylist Undermount 21 x 18 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in No. 4

  • Fast #
  • Part #JUSXF1821AF
  • Item #4867354
  • Manufacturer Part #USXF1821A-F
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Satin Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Seamless die-drawn construction.
  • 18 gauge type 304, 18-8 stainless steel.
  • Exposed surfaces polished with a Hand-Blended Just Finish.
  • Fully coated underside
  • Undermount clips included, less fasteners.
  • Conforms to ASME/ANSI A112.19.3M.
  • Drain punch J-35 drain.
  • Made In The USA
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3M
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
Stylist Undermount
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin
Drain Location:
Center
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
IAPMO Listed:
No
Material Type:
18-8 SS, 304
NSF:
NSF 372, NSF 61 2010A
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
19 in x 16 in x 10-1/2 in
Sink Depth:
10-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
20 in - 25.99 in
Sink Size, Overall:
21 in x 18 in
UPC:
671035164021