*CVR* UD-ADA-1832-A 6.5 DRN CNTR
Stylist Undermount ADA *CVR* UD-ADA-1832-A 6.5 DRN CNTR
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- ADA Compliant
- Seamless die-drawn construction.
- 18 gauge type 304, 18-8, stainless steel.
- Maximum capacity straight-sided compartment with 1 3/4" radius corners.
- Polished with a satin blended No. 4 finish, with highlighted bowl rim.
- Fully coated underside.
- Grip-Rim Plus self-rimming 300 series stainless steel mounting channels.
- Conforms to ASME/ANSI A112.19.3M.
- Drain punched J-35 drain centered.
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- A112.19.3M
- Application:
- Commercial
- Collection:
- Stylist Undermount ADA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- Material Type:
- 304
- Number of Bowls:
- 2
- Origin:
- Domestic
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 16 in x 14 in
- Sink Bowl Size, Right:
- 16 in x 14 in
- Sink Depth:
- 6-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 18 in x 32 in
- UPC:
- 671035472089