This product requires certification to purchase.

32 x 18 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink in No. 4

This product has been replaced by

STAINLESS STEEL 30-3/4 X 18-1/2 X 4-3/8 EQUAL DOUBLE BOWL UNDERMOUNT ADA SINK
Just Manufacturing STAINLESS STEEL 30-3/4 X 18-1/2 X 4-3/8 EQUAL DOUBLE BOWL UNDERMOUNT ADA SINK
Manufacturer Part #UDADA1832A45-J
Just Manufacturing

Stylist Undermount ADA 32 x 18 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink in No. 4

  • Fast #
  • Part #JUDADA1832A45DCR
  • Item #3161079
  • Manufacturer Part #UDADA1832A,4.5,DCR
3.4 out of 5 Customer Rating

This product has been replaced by

STAINLESS STEEL 30-3/4 X 18-1/2 X 4-3/8 EQUAL DOUBLE BOWL UNDERMOUNT ADA SINK
Just Manufacturing STAINLESS STEEL 30-3/4 X 18-1/2 X 4-3/8 EQUAL DOUBLE BOWL UNDERMOUNT ADA SINK
Manufacturer Part #UDADA1832A45-J
Just Manufacturing

Stylist Undermount ADA 32 x 18 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink in No. 4

  • Fast #
  • Part #JUDADA1832A45DCR
  • Item #3161079
  • Manufacturer Part #UDADA1832A,4.5,DCR
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 18 Gauge Type 304, 18-8, Stainless Steel.
  • ADA Compliant
  • Polished to a Hand-Blended JUST finish, with highlighted bowl rim.
  • Fully coated underside.
  • Grip-Rim Plus self-rimming 300 series stainless steel mounting channels.
  • Conforms to ASME/ANSI A112.19.3M.
  • Specify depth when ordering (4-1/2", 5", 5-1/2", 6", 6-1/2")
  • Made In The USA
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.3, ASME A112.19.3M
Application:
Commercial, Residential
CSA Certified:
CSA B45.4
Collection:
Stylist Undermount ADA
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin
Drain Location:
Rear Center
Drain Opening:
3-1/4 in
Gauge (metal):
18 ga
IAPMO Listed:
Yes
Material Type:
18-8 SS, 304
NSF:
NSF 372, NSF 61 2010A
Number of Bowls:
2
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size, Left:
14 in x 16 in x 4-1/2 in
Sink Bowl Size, Right:
14 in x 16 in x 4-1/2 in
Sink Depth:
4-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
32 in x 18 in
UPC:
671035474564