Undermount Bathroom Sink in Lustrous Satin
Undermount Bathroom Sink in Lustrous Satin
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Add style to the bath with an elegantly designed sink
- Sink drain opening measures 1-1/2 inch
- Minimum cabinet size for this sink is 24"
- LKF293 overflow assembly
- Finish is scratch resistant, standing up to everyday use. Deep scratches are repairable
- Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop
- Made of highest quality 18-gauge thickness and type 304 stainless steel
- Sound-deadening pad(s) minimizes sound and vibration
- Drain placement provides more usable space on the bottom of the sink and in the cabinet below
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustrous Satin
- Drain Opening:
- 1-1/2 in
- Length:
- 20 in
- Number of Bowls:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Specialty
- Sink Bowl Size:
- 20 in x 15 in x 4-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- UPC:
- 671035565569
- Width:
- 15 in