This product requires certification to purchase.

18 x 13-1/2 in. No-Hole Stainless Steel Single Bowl Undermount Kitchen Sink

Just Manufacturing

Undermount Group 18 x 13-1/2 in. No-Hole Stainless Steel Single Bowl Undermount Kitchen Sink

  • Fast #
  • Part #JUSADA13518A55DLR
  • Item #4866513
  • Manufacturer Part #USADA13518A,5.5,DLR
4 out of 5 Customer Rating
Just Manufacturing

Undermount Group 18 x 13-1/2 in. No-Hole Stainless Steel Single Bowl Undermount Kitchen Sink

  • Fast #
  • Part #JUSADA13518A55DLR
  • Item #4866513
  • Manufacturer Part #USADA13518A,5.5,DLR
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Seamless die-drawn construction
  • 18 gauge type 304, 18-18, stainless steel
  • Maximum capacity straight-sided compartment with 1-3/4 in radius corners
  • Exposed surfaces polished with a Satin blended No. 4 finish
  • Fully coated underside reduces sound and condensation
  • Conforms to ASME/ANSI A112.19.3M
  • Drain punched J-35 drain centered
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.3, ASME A112.19.3M
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
Undermount Group
Drain Location:
Rear Left
Gauge (metal):
18 ga
IAPMO Listed:
No
Material Type:
304
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
16 in x 11-1/2 in x 5-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
18 in x 13-1/2 in
UPC:
671035477121