20 x 16 in. No-Hole Stainless Steel Single Bowl Undermount Kitchen Sink

You last purchased this on
 
Just Manufacturing

Undermount Group 20 x 16 in. No-Hole Stainless Steel Single Bowl Undermount Kitchen Sink

This product requires certification to purchase.
You last purchased this on
 
Just Manufacturing

Undermount Group 20 x 16 in. No-Hole Stainless Steel Single Bowl Undermount Kitchen Sink

  • Fast #
  • Part #JUSADA1620A4DCR
  • Item #4864519
  • Manufacturer Part #USADA1620A,4,DCR
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 18 gauge type 304, 18-18, stainless steel
  • Maximum capacity straight-sided compartment with 1-3/4 in radius corners
  • Seamless die-drawn construction
  • Conforms to ASME/ANSI A112.19.3M
  • Drain punched J-35 drain centered
  • Fully coated underside reduces sound and condensation
  • Exposed surfaces polished with a Satin blended No. 4 finish
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.3M
ASME:
ASME A112.19.3, ASME A112.19.3M
Application:
Residential
CSA Certified:
CSA B45.4
Capacity:
5.77 gal
Collection:
Undermount Group
Drain Location:
Rear Center
Gauge (metal):
18 ga
IAPMO Listed -:
No
Material Type:
304
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
18 in x 14 in x 4 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
20 in x 16 in