20 x 16 in. No Hole Stainless Steel 1 Bowl Undermount Kitchen Sink in Polished Satin
Undermount Group 20 x 16 in. No Hole Stainless Steel 1 Bowl Undermount Kitchen Sink in Polished Satin
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Seamless die-drawn construction.
- 18 gauge type 304, 18-8, stainless steel.
- Maximum capacity straight-sided compartment with 1 3/4" radius corners
- Polished with a satin blended No. 4 finish, with highlighted bowl rim.
- Fully coated underside.
- Grip-Rim Plus self-rimming 300 series stainless steel mounting channels.
- Conforms to ASME/ANSI A112.19.3M
- Made In The USA
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3M
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Collection:
- Undermount Group
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Satin
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- IAPMO Listed:
- No
- Material Type:
- 304, 18-8 SS
- NSF:
- NSF 61 2010A, NSF 372
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Domestic
- Shape:
- Rectangular
- Sink Bowl Size:
- 18 in x 14 in x 6 in
- Sink Depth:
- 6 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 20 in - 25.99 in
- Sink Size, Overall:
- 20 in x 16 in
- UPC:
- 671035476117