41-1/2 x 20 in. No-Hole Stainless Steel Triple Bowl Undermount Kitchen Sink
This product has been replaced by
Manufacturer Part #ELUH3920
Undermount Group 41-1/2 x 20 in. No-Hole Stainless Steel Triple Bowl Undermount Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Seamless die-drawn construction
- Large bowl on left
- Maximum capacity straight-sided compartment with 1-3/4 in radius corners
- Exposed surfaces polished with a Satin blended No. 4 finish
- Fully coated underside
- Conforms to ASME/ANSI A112.19.3M
- Drain punched J-35 drain centered
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3, ASME A112.19.3M
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Collection:
- Undermount Group
- Drain Location:
- Center
- Gauge (metal):
- 18 ga
- IAPMO Listed:
- No
- Material Type:
- 304
- Number of Bowls:
- 3
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size, Center:
- 7-1/2 in x 16 in x 5-1/4 in
- Sink Bowl Size, Left:
- 14 in x 18 in x 10-1/2 in
- Sink Bowl Size, Right:
- 14 in x 16 in x 7-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Greater than 36 in
- Sink Size, Overall:
- 41-1/2 in x 20 in
- UPC:
- 671035160467