This product requires certification to purchase.

31-1/2 x 18 in. No-Hole Stainless Steel Double Bowl Undermount Kitchen Sink

Just Manufacturing

Zero Radius 31-1/2 x 18 in. No-Hole Stainless Steel Double Bowl Undermount Kitchen Sink

  • Fast #
  • Part #JJZRD18315
  • Item #4865862
  • Manufacturer Part #JZRD-18315
3.6 out of 5 Customer Rating
Just Manufacturing

Zero Radius 31-1/2 x 18 in. No-Hole Stainless Steel Double Bowl Undermount Kitchen Sink

  • Fast #
  • Part #JJZRD18315
  • Item #4865862
  • Manufacturer Part #JZRD-18315
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Zero radius welded construction
  • Drop-partition between bowls
  • 16 gauge type 304, 18-8 stainless steel
  • Embossed drain grooves
  • Fully coated underside
  • Conforms to ASME/ANSI A112.19.3M
  • Drain punch J-35 drain
  • Requires Certification

Documents

Dimensions & Measurements
Drain Opening
3-1/2 in
Gauge (metal)
16 ga
Sink Bowl Size, Left
14 in x 16 in x 10 in
Sink Bowl Size, Right
14 in x 16 in x 10 in
Sink Size, Overall
31-1/2 in x 18 in
Sink Size Range
31 in - 36 in
Characteristics & Features
Collection
Zero Radius
Drain Location
Center
Material Type
T304
Number of Bowls
2
Number of Holes
No Hole
Shape
Rectangular
Sink Installation Type
Undermount
Sink Material
Stainless Steel
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.19.3M
IAPMO Listed
No
UPC
671035004570