32W 2 Lights 60in. Outdoor Wall Sconce in Matte Black
32W 2 Lights 60in. Outdoor Wall Sconce in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 32W LED 3000K 90 CRI
- Fixture is 120V-277V input
- Driver included; Dimmable at 120V
- Color Temperature = 3000K; Minimum CRI = 90; Dimming is compatible with Track dimmers
Documents
Specifications
- ADA Compliant:
- No
- Average Life:
- 5.71 yr
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Color Temperature:
- 3000
- Depth:
- 3 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 60 in
- Installation Type:
- Vertical
- Light Bulb Base Type:
- Integrated
- Light Bulb Style:
- Linear
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Material:
- Metal
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UPC:
- 784689075435
- Volts:
- 120/277V
- Watts:
- 32 W
- Width:
- 4-1/2 in