CCY MABL 12 9W INTEG LED CHAND *VENETO LUCE
Limoges CCY MABL 12 9W INTEG LED CHAND *VENETO LUCE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The Limoges Collection offers translucent porcelain lighting with a contemporary flair. Classic in design, these exquisite fixtures are notable for the delicate "Impressions" embossed into fine porcelain shades.
- Metal construction
- Integrated 3000K LED lighting
- Capable of being dimmed
- Rated for damp locations
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Limoges
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Color Temperature:
- 3000
- Depth:
- 28
- Diameter:
- 13-1/2
- Dimmable:
- Yes
- Height:
- 33
- Installation Type:
- Vertical
- Light Bulb Base Type:
- Integrated
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Style:
- Modern, Transitional
- Lumens:
- 8400
- Material:
- Metal
- Number of Lights:
- 1
- Type:
- JPOR876310WAVMBLED
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 9
- Width:
- 28