This product requires certification to purchase.

15-7/10 in. 316L Stainless Steel Wall Mount Eye/Face Wash Unit in Green Powder Coat

Justrite

15-7/10 in. 316L Stainless Steel Wall Mount Eye/Face Wash Unit in Green Powder Coat

  • Fast #
  • Part #JL85GS
  • Item #8193323
  • Manufacturer Part #L85GS
5 out of 5 Customer Rating
Brand image
Justrite

15-7/10 in. 316L Stainless Steel Wall Mount Eye/Face Wash Unit in Green Powder Coat

  • Fast #
  • Part #JL85GS
  • Item #8193323
  • Manufacturer Part #L85GS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
15-7/10 in
End Connection 1
FNPT
End Connections
FNPT
Height
11-3/5 in
Pressure - Maximum
87 psi
Weight
7.7 lb
Width
16-9/10 in
Characteristics & Features
Color Finish Category
Greens
Color Finish Name
Green
Installation Type
Wall Mount
Material
Stainless Steel
Material Type
316L
Electrical & Operational Information
Maximum Temperature
35
Warranty & Product Information
Product Type
Wash Unit
UPC
805042000106