31-2/5 in. 316L Stainless Steel Wall Mount Drench Shower in Green Powder Coat
31-2/5 in. 316L Stainless Steel Wall Mount Drench Shower in Green Powder Coat
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ANSI:
- ANSI Z-358.1
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Depth:
- 31-2/5 in
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Height:
- 35-9/10 in
- Installation Type:
- Wall Mount
- Material:
- Stainless Steel
- Material Type:
- 316L
- Maximum Temperature:
- 35
- Pressure - Maximum:
- 87 psi
- Product Type:
- Shower
- UPC:
- 805042000335
- Weight:
- 11 lb
- Width:
- 12-3/5 in