This product requires certification to purchase.

5 gal Safety Can in Red

Justrite

5 gal Safety Can in Red

  • Fast #
  • Part #JUS7150100
  • Item #4633693
  • Manufacturer Part #JUS 7150100
4.1 out of 5 Customer Rating
Brand image
Justrite

5 gal Safety Can in Red

  • Fast #
  • Part #JUS7150100
  • Item #4633693
  • Manufacturer Part #JUS 7150100
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Red Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Type I safety can
  • Spring-closing lid for preventing spills and venting vapor buildup
  • Features 3.5" flame arrestor that inhibits flashback ignition
  • Large warning label with additional writing area for specifically identifying contents
  • Corrosion-resistant
  • Requires Certification

Specifications

Capacity:
5 gal
Coating:
Galvanized
Color Finish Name:
Red
FM Approved:
No
Material:
Steel
Product Type:
Canister
UL Listed:
No
UPC:
697841140189