This product requires certification to purchase.

Anchoring Cable Kit with Padlock for Elite™ Smoker’s Cease-Fire® Cigarette Butt Receptacle

Justrite

Anchoring Cable Kit with Padlock for Elite™ Smoker’s Cease-Fire® Cigarette Butt Receptacle

  • Fast #
  • Part #J268505
  • Item #8192986
  • Manufacturer Part #268505
5 out of 5 Customer Rating
Brand image
Justrite

Anchoring Cable Kit with Padlock for Elite™ Smoker’s Cease-Fire® Cigarette Butt Receptacle

  • Fast #
  • Part #J268505
  • Item #8192986
  • Manufacturer Part #268505
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Weight
0.3 lb
Characteristics & Features
Brand Model Compatibility
Elite™ Smoker’s Cease-Fire® Cigarette Butt Receptacle
Material
Steel
Warranty & Product Information
ADA Compliant
No
FM Approved
No
UPC
697841128323