Brass Vertical Vent Assembly for Petroleum Based Applications, 2 in. Bung
Brass Vertical Vent Assembly for Petroleum Based Applications, 2 in. Bung
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Vents automatically relieve pressure between 3 and 8 psi (30 to 55 kPa) and include a flame arrester
- Vacuum relief during sudden cooling or liquid drain-off
- Valve within the vent is tested to allow 61 cubic inches of water through a 3/8 pipe nipple in less than 6 seconds for vacuum relief during drum dispensing operations
- Vacuum relief is automatic on vertically-installed vents and manual on horizontally-installed vents
Specifications
- Color:
- Brass
- Diameter - Inside 1:
- 2 in
- Height:
- 4 in
- Length:
- 4 in
- Material:
- Brass
- Product Type:
- Vent Assembly
- Size:
- 2 in
- Type:
- J8101
- UPC:
- 697841000988
- Width:
- 4 in