Can Safety Steel 1PT BL
Can Safety Steel 1PT BL
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Moisten cleaning cloths quickly and easily
- Design leaves less liquid in bottom before having to refill
- Perforated upper pan serves as flame arrester
- Top rim features molded edge protector
Documents
Specifications
- Application:
- Safety
- Color Finish Name:
- Blue
- Depth:
- 6 in
- Gauge (metal):
- 18 ga
- Height:
- 10 in
- Material:
- Steel
- Product Type:
- Dispenser, Can
- Reusable:
- Yes
- Type:
- J10010
- UPC:
- 697841002623
- Width:
- 6 in