Oily Waste Can 6 Gallon Foot-Operated Self-Closing Soundgarda Cover in Red
Oily Waste Can 6 Gallon Foot-Operated Self-Closing Soundgarda Cover in Red
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Prevent fires caused by stray sparks or spontaneous combustion
- Color identification helps segregate different types of waste rags and wipes or differentiate multiple work shifts or departments
- SoundGard style in silver or red lessens noise closure for quiet-working settings
- Foot-operated models offer hands-free opening
- FM-approved; meets OSHA requirements
Specifications
- Application:
- Safety
- Capacity:
- 6 gal
- Color Finish Name:
- Red
- Depth:
- 15 in
- Height:
- 34-1/2 in
- Material:
- Galvanized Steel
- Product Type:
- Oil Waste Can
- Reusable:
- Yes
- Type:
- J09108
- UPC:
- 697841127159
- Width:
- 15 in