Safety Can for Liquid Disposal
Safety Can for Liquid Disposal
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Durable poly in safety red or translucent white to easily detect liquid level
- Current-carrying, patented carbon insert embedded in the container allows for proper grounding
- Stainless steel handle and hardware with latch-catch system hold the cap open for easy filling and pouring
- Provides superior chemical resistance and leak protection
- Broad-base design prevents accidental tip over
Specifications
- Application:
- Safety
- Capacity:
- 5
- Color Finish Name:
- Red
- Depth:
- 13 in
- Height:
- 26-7/10 in
- Material:
- Polyethylene
- Product Type:
- Safety Can
- Reusable:
- Yes
- Type:
- J14565
- UPC:
- 697841142695
- Width:
- 8-1/10 in