SS Disconnect Repl For 12014
SS Disconnect Repl For 12014
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Custom disposal can stainless steel fitting
- Stainless steel with PTFE disconnect assembly
Specifications
- Application:
- Safety
- Color Finish Name:
- White
- Depth:
- 4 in
- Gauge (metal):
- 18 ga
- Height:
- 4 in
- Material:
- Stainless Steel
- Product Type:
- Disconnect
- Reusable:
- Yes
- Type:
- J12010
- UPC:
- 697841059658
- Width:
- 3 in