This product requires certification to purchase.

Classic Safety Cabinet Yellow 45 gal Self Close

Justrite

Sure-Grip® EX Classic Safety Cabinet Yellow 45 gal Self Close

  • Fast #
  • Part #JUS894520
  • Item #4931162
  • Manufacturer Part #894520
5 out of 5 Customer Rating
Brand image
Justrite

Sure-Grip® EX Classic Safety Cabinet Yellow 45 gal Self Close

  • Fast #
  • Part #JUS894520
  • Item #4931162
  • Manufacturer Part #894520
5 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Independently fire tested and approved by FM
  • 18 gauge thick double wall, welded steel with 1.5 In insulating air space
  • Adjustable, patented SpillSlope galvanized steel shelves direct spills to back and bottom of 2" leak-proof sump
  • 19 point stainless steel bullet latching system
  • U-Lock handle with two keys. Accepts optional padlock
  • Trilingual warning with Haz-Alert reflective labels
  • Ten year warranty
  • Complies with OSHA, NFPA 30, NFPA 1 and IFC
  • Fire tested and FM approved
  • Fire-resistant, leak-tested design
  • Requires Certification

Documents


Specifications

Application:
Flammable Liquid
Capacity:
45 gal
Coating:
Polyester Epoxy Powder
Collection:
Sure-Grip® EX
Color Finish Name:
Yellow
Depth:
18 in
FM Approved:
Yes
Gauge (metal):
18 ga
Height:
65 in
Material:
Steel
Product Type:
Cabinet
UL Listed:
No
UPC:
697841110946
Width:
43 in