This product requires certification to purchase.

Type I Safety Gas Can, 1 qt., Red, UL/FM Approved

Justrite

Type I Type I Safety Gas Can, 1 qt., Red, UL/FM Approved

  • Fast #
  • Part #J10101
  • Item #1424045
  • Manufacturer Part #10101
5 out of 5 Customer Rating
Brand image
Justrite

Type I Type I Safety Gas Can, 1 qt., Red, UL/FM Approved

  • Fast #
  • Part #J10101
  • Item #1424045
  • Manufacturer Part #10101
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single-Closing, leakproof vapors from escaping and guards against spills
  • Positive-pressure relief cap automatically vents can to guard against rupture or explosion
  • Stainless Steel flame arrestor dissipates heat to stop flashback ignition
  • Guaranteed 100% leakproof construction
  • Large ID zone on the swing handle cans provides writing space to identify contents
  • Tough powder coat finish resists chemicals
  • Ten year warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Capacity:
1 qt
Coating:
Powder Coated
Collection:
Type I
Color Finish Category:
Reds
Color Finish Name:
Red
Diameter:
4-13/16 in
FM Approved:
Yes
Gauge (metal):
24 ga
Height:
8-1/4 in
Material:
Steel
Type:
FFS14406
UL Listed:
Yes
UPC:
697841002678
Weight:
0.8 lb