Safety Can Type II 1 gal with Flexible Spout
Type II Safety Can Type II 1 gal with Flexible Spout
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lids stays closed when not in use to isolate contents from fire sources and limit available oxygen
- Round construction and elevated base allow circulation of air around can to disperse heat and reduce moisture build up and rusting
- Durable steel construction with a powder-coat finish provides chemical resistance
- Swinging carry handle for portability
- Warning Label with pictographs reduces miscommunication
- FM-approved; meets OSHA requirements; UL/ULC- approved; TUV-approved
- Flexible 9" long metal hose helps control the pour into small openings
- Ten year warranty
- Stainless steel flame arrester prevents flashback ignition
- Two-openings; one for targeted pouring, one with ergonomically designed lift-lever for easy filling
Documents
Specifications
- Application:
- Flammable Liquid
- Capacity:
- 1 gal
- Coating:
- Powder Coated
- Collection:
- Type II
- Color Finish Name:
- Red
- Diameter - Outside:
- 9-1/2 in
- FM Approved:
- Yes
- Gauge (metal):
- 24 ga
- Height:
- 10-1/2 in
- Length:
- 7 in
- Material:
- Steel
- Product Type:
- Safety Can
- UL Listed:
- Yes
- UPC:
- 697841140400
- Width:
- 9-1/2 in