This product requires certification to purchase.

Toilet Paper Holder in Satin Nickel

JVJ Hardware

Highland Toilet Paper Holder in Satin Nickel

  • Fast #
  • Part #J22302
  • Item #2475501
  • Manufacturer Part #22302
3.1 out of 5 Customer Rating
Brand image
JVJ Hardware

Highland Toilet Paper Holder in Satin Nickel

  • Fast #
  • Part #J22302
  • Item #2475501
  • Manufacturer Part #22302
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Centerset
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Highland
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
8-1/2
Material:
Alloy
Material Type:
ZAMAK
Mount Type:
Wall
UPC:
794395223020
Width:
2-11/16