1/8 in. 95/5 Wire Solder
1/8 in. 95/5 Wire Solder
Product Details
Product Details
- Tin-antimony solder well suited for applications where moderately elevated temperature is a factor
- With higher electrical conductivity and high fluidity, 95/5 is recommended for lead free installation of small diameter, tight fitting connections
- Note: Not recommended for use on brass or HVAC connections
Documents
Specifications
- ANSI:
- ANSI Z49.1
- Diameter:
- 1/8
- Solder Material:
- Tin
- UPC:
- 684032002685