This product requires certification to purchase.

1-1/4 x 14 in. Vacuum Hose Assembly for Chariot 2 iScrub 20 Scrubber

Kärcher

1-1/4 x 14 in. Vacuum Hose Assembly for Chariot 2 iScrub 20 Scrubber

  • Fast #
  • Part #K86328020
  • Item #7427971
  • Manufacturer Part #8.632-802.0
4.4 out of 5 Customer Rating
Brand image
Kärcher

1-1/4 x 14 in. Vacuum Hose Assembly for Chariot 2 iScrub 20 Scrubber

  • Fast #
  • Part #K86328020
  • Item #7427971
  • Manufacturer Part #8.632-802.0
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Vacuum Hose Assembly
  • Diameter: 1.25"
  • Length: 14"
  • For use with:
  • Chariot 2 iScrub 20 Models: 9.840-813.0 (HP# 145721), 9.840-810.0 (HP# 145719)
  • Chariot 2 iScrub 20 Deluxe Model: 9.840-900.0 (HP# 159231)
  • Requires Certification

Specifications

Brand Model Compatibility:
Chariot 2 iScrub 20 Scrubber
Diameter:
1-1/4 in
Length:
14 in
Product Type:
Hose Assembly