Chariot 2 Iscrub 20, Pad Driver
Chariot™ Series Chariot 2 Iscrub 20, Pad Driver
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 36V/130 Ah batteries
- 21A automatic charger
Documents
Specifications
- Brand Model Compatibility:
- Chariot
- Cleaning Path:
- 20 in
- Collection:
- Chariot™ Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Anthracite Grey
- Diameter:
- 20 in
- Height:
- 51-3/4 in
- Horsepower:
- 1/3 hp
- Length:
- 44 in
- Product Type:
- Scrubber
- Type:
- K10080080
- Weight:
- 615 lb
- Width:
- 26-1/2 in