This product requires certification to purchase.

17 in. Carpet Cleaner with 2 gal Built-in Spray Tank

Kärcher

ICAPSOL MINI DELUXE 17 in. Carpet Cleaner with 2 gal Built-in Spray Tank

  • Fast #
  • Part #K10067140
  • Item #7428833
  • Manufacturer Part #1.006-714.0
5 out of 5 Customer Rating
Brand image
Kärcher

ICAPSOL MINI DELUXE 17 in. Carpet Cleaner with 2 gal Built-in Spray Tank

  • Fast #
  • Part #K10067140
  • Item #7428833
  • Manufacturer Part #1.006-714.0
5 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Low moisture encapsulation carpet cleaning process removes soil while improving the overall carpet appearance; carpet dries in about 20 minutes while reducing water and detergent consumption
  • Productively clean and freshen up carpet surfaces with less effort
  • Uses Windsor’s Red Carpet iCapsol™ Encapsulation Interim Cleaning Chemicals
  • Unique brush system features two counter-rotating brushes to effectively clean and agitate both sides of the carpet nap
  • Counterrotating brushes lift and groom the carpet pile, while the debris bin catches soil and debris.
  • Streamlined, compact design makes it easier for the operator to clean in congested areas
  • Requires Certification

Documents


Specifications

Cleaning Path:
17 in
Collection:
ICAPSOL MINI DELUXE
Color Finish Category:
Greys
Color Finish Name:
Anthracite Grey
Cord Length:
40 ft
Decibel Rating (dB):
66 dB
Height:
45-1/2 in
Length:
15-1/4 in
Product Type:
Carpet Cleaner
Size:
2 gal
Volts:
120V
Weight:
55 lb
Width:
18 in