This product requires certification to purchase.

1/2 in. x 4 ft. Plastic Pipe Insulation

K-Flex

1/2 in. x 4 ft. Plastic Pipe Insulation

  • Fast #
  • Part #K6RSX3X4048
  • Item #3998064
  • Manufacturer Part #6RSX3X4048
3.6 out of 5 Customer Rating
Brand image
K-Flex

1/2 in. x 4 ft. Plastic Pipe Insulation

  • Fast #
  • Part #K6RSX3X4048
  • Item #3998064
  • Manufacturer Part #6RSX3X4048
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM C-411, ASTM C-534, ASTM D-1056-00-2C1, ASTM E-84
Color Finish Name:
Black
Length:
4
Material:
Plastic, Rubber
Material Type:
NBR, PVC
Maximum Temperature:
220
Product Type:
Insulation
Temperature Range:
-297 to 220 Deg F
Thickness:
1/2 in
UL Listed:
UL 181/UL 94-5V/UL 723
UPC:
841007108517