2-1/8 x 1.50 in. Pipe Insulation
2-1/8 x 1.50 in. Pipe Insulation
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Diameter - Inside 1:
- 2-1/8
- Length:
- 3
- Thickness:
- 1.50 in
- UL Listed:
- No