25 ft. x 59 x 2 in. Plastic and Rubber Duct Liner in Grey
25 ft. x 59 x 2 in. Plastic and Rubber Duct Liner in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Elastomeric material
- Grey
Specifications
- ASTM:
- ASTM C-177, ASTM C-411, ASTM C-534, ASTM D-1667, ASTM E-84, ASTM E-96
- Color Finish Name:
- Grey
- Length:
- 25 ft
- Material:
- Plastic, Rubber
- Material Type:
- Elastomer, NBR, PVC
- Product Type:
- Duct Liner
- Thickness:
- 2 in
- UL Listed:
- Yes
- UPC:
- 841007106513
- Width:
- 59 in