This product requires certification to purchase.

5/8 in. x 6 ft. Plastic Pipe Insulation

K-Flex

5/8 in. x 6 ft. Plastic Pipe Insulation

  • Fast #
  • Part #K7PXL038058
  • Item #7777489
  • Manufacturer Part #7PXL038058
4.6 out of 5 Customer Rating
Brand image
K-Flex

5/8 in. x 6 ft. Plastic Pipe Insulation

  • Fast #
  • Part #K7PXL038058
  • Item #7777489
  • Manufacturer Part #7PXL038058
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Stick: 6 Case: 396
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • K-FLEX® PE is a polyethylene based closed cell, flexible foam insulation meeting the requirements of ASTM C 1427
  • It is environmentally-friendly as it is free of CFCs, HFCs, HCFCs, PBDEs, formaldehyde and fibers
  • K-FLEX® PE contains no halogens
  • The product is made in K-Flex USA’s ISO 90001:2008-certified manufacturing facility in North Carolina
  • K-FLEX® PE has excellent thermal, physical, and chemical resistance properties as exhibited by its low thermal conductivity and low water absorption and water vapor permeability values
  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
5/8 in
End Connection 1
ID Tube
End Connections
ID Tube
Length
6 ft
Size
5/8 in x 3/8 in x 6 ft
Thickness
0.375 in
Characteristics & Features
Color Finish Name
Black
Material
Plastic
Material Type
Closed Cell Polyethylene Foam
R value
R2.3
Electrical & Operational Information
Maximum Temperature
200
Temperature Range
-200 to 200 Deg F (-129 to 93 Deg C)
Warranty & Product Information
ASTM
ASTM C-1304, ASTM C-1427 Type I, ASTM C-1427 Type II, ASTM C-1710, ASTM C-177, ASTM C-209, ASTM C-411, ASTM C-518, ASTM C-665, ASTM D-1171, ASTM D-1622, ASTM E-84, ASTM E-96, ASTM G-21
FM Approved
No
UL Listed
UL 181/UL 723/UL 94HF1
UPC
841007142191