7/8 in x 6 ft. Plastic Pipe Insulation
Imcolock® 7/8 in x 6 ft. Plastic Pipe Insulation
Package Quantity Info:
Foot: 1 Stick: 6 Case: 240-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- CFC/HCFC free
- Non-porous
- Low VOCs
- Halogen free
- Fiber free
- Resistant to mold growth
- Made with up to 100% recycled content
- Made in USA
Specifications
- ASTM:
- ASTM C-1427 Type I Grade 1, ASTM C-177, ASTM C-518, ASTM D-1171, ASTM E-84, ASTM E-90, ASTM E-96
- Collection:
- Imcolock®
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 7/8
- End Connection 1:
- ID Tube
- End Connections:
- ID Tube
- FM Approved:
- No
- Length:
- 6
- Material:
- Plastic
- Material Type:
- Closed Cell Polyethylene Foam
- Maximum Temperature:
- 210
- R value:
- R3.3
- Size:
- 7/8 in x 1/2 in x 6 ft
- Temperature Range:
- -300 to 210 Deg F (-201 to 99 Deg C)
- Thickness:
- 0.5 in
- UL Listed:
- UL 181
- UPC:
- 841007140883