This product requires certification to purchase.

7/8 in x 6 ft. Plastic Pipe Insulation

K-Flex

Imcolock® 7/8 in x 6 ft. Plastic Pipe Insulation

  • Fast #
  • Part #K7PXE100078
  • Item #7777557
  • Manufacturer Part #7PXE100078
3.2 out of 5 Customer Rating
Brand image
K-Flex

Imcolock® 7/8 in x 6 ft. Plastic Pipe Insulation

  • Fast #
  • Part #K7PXE100078
  • Item #7777557
  • Manufacturer Part #7PXE100078
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Stick: 6 Case: 96
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • CFC/HCFC free
  • Non-porous
  • Low VOCs
  • Halogen free
  • Fiber free
  • Resistant to mold growth
  • Made with up to 100% recycled content
  • Made in USA
  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
7/8 in
End Connection 1
ID Tube
End Connections
ID Tube
Length
6 ft
Size
7/8 in x 1 in x 6 ft
Thickness
1 in
Characteristics & Features
Collection
Imcolock®
Color Finish Name
Black
Material
Plastic
Material Type
Closed Cell Polyethylene Foam
R value
R7.2
Electrical & Operational Information
Maximum Temperature
210
Temperature Range
-300 to 210 Deg F (-201 to 99 Deg C)
Warranty & Product Information
ASTM
ASTM C-1427 Type I Grade 1, ASTM C-177, ASTM C-518, ASTM D-1171, ASTM E-84, ASTM E-90, ASTM E-96
FM Approved
No
UL Listed
UL 181
UPC
841007142092