This product requires certification to purchase.

1-1/8 x 0.75 in. Self Seal Pipe Insulation

This product has been replaced by

K-Flex Black 3/4 in. x 6 ft. PVC Pipe Insulation with Overlap Tape in Black
K-Flex 1 in. x 6 ft. Foam Pipe Insulation
Manufacturer Part #6RXLO068118
K-Flex

Insul-Lock® 1-1/8 x 0.75 in. Self Seal Pipe Insulation

  • Fast #
  • Part #K6RXL068118
  • Item #3575528
  • Manufacturer Part #6RXL068118
5 out of 5 Customer Rating
Brand image

This product has been replaced by

K-Flex Black 3/4 in. x 6 ft. PVC Pipe Insulation with Overlap Tape in Black
K-Flex 1 in. x 6 ft. Foam Pipe Insulation
Manufacturer Part #6RXLO068118
K-Flex

Insul-Lock® 1-1/8 x 0.75 in. Self Seal Pipe Insulation

  • Fast #
  • Part #K6RXL068118
  • Item #3575528
  • Manufacturer Part #6RXL068118
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 90
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM C-534 Type 1 Grade 1, ASTM D-1056 2000 2C1, ASTM E-84, ASTM C-411
Collection:
Insul-Lock®
Color Finish Name:
Black
Diameter - Inside 1:
1-1/8 in
Length:
6 ft
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
200
R value:
R5.5
Thickness:
0.75 in
UPC:
015858214509