This product requires certification to purchase.

1 in. Plastic Pipe Insulation

K-Flex

Insul-Lock® 1 in. Plastic Pipe Insulation

  • Fast #
  • Part #K6RXL100138
  • Item #3575681
  • Manufacturer Part #6RXL100138
5 out of 5 Customer Rating
Brand image
K-Flex

Insul-Lock® 1 in. Plastic Pipe Insulation

  • Fast #
  • Part #K6RXL100138
  • Item #3575681
  • Manufacturer Part #6RXL100138
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 60
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • K-FLEX Insul-Lock DS (DoubleSeal) is an NBR/PVC-based closed cell, flexible elastomeric foam insulation
  • It is pre-slit with a factory-applied pressure sensitive modified acrylic adhesive with scrim reinforcement on the seam surface and a flexible PVC overlap tape with acrylic adhesive for doubled seam security
  • It is environmentally-friendly as it is free of CFCs, HFCs, HCFCs, PBDEs, formaldehyde and fibers
  • An EPA-registered antimicrobial agent is incorporated into the product providing additional protection against mold, fungal and bacterial growth
  • It is UL GREENGUARD gold certified for low VOC emissions
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-177, ASTM C-411, ASTM C-534, ASTM D-1056, ASTM E-84, ASTM E-90, ASTM E-96, ASTM G-21
Collection:
Insul-Lock®
Color Finish Name:
Black
Diameter - Inside 1:
1-3/8 in
End Connection 1:
ID Tube
End Connections:
ID Tube
FM Approved:
Yes
Material:
Plastic, Rubber
Material Type:
Elastomeric Foam, NBR, PVC
Maximum Temperature:
220
R value:
R7.3
Temperature Range:
-40 to 220 Deg F (-40 to 104 Deg C)
Thickness:
1 in
UL Listed:
UL 181/UL 723/UL 94-5V
UPC:
841007117090