1 in. x 4 ft. Plastic Pipe Insulation
Insul-Sheet® 1 in. x 4 ft. Plastic Pipe Insulation
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- K-FLEX Insul-Sheet is an NBR/PVC based closed cell, flexible elastomeric foam insulation
- It is environmentally friendly as it is free of CFCs, HFCs, HCFCs, PBDEs, formaldehyde and fibers
- An EPA-registered antimicrobial agent is incorporated into the product providing additional protection against mold, fungal and bacterial growth
- It is UL GREENGUARD gold certified for low VOC emissions
Documents
Specifications
- ASTM:
- ASTM C-177, ASTM C-411, ASTM C-534, ASTM D-1056-00-2B1, ASTM D-635, ASTM E-84, ASTM E-90, ASTM E-96, ASTM G-21
- Collection:
- Insul-Sheet®
- Color Finish Name:
- Black
- FM Approved:
- Yes
- Length:
- 4 ft
- Material:
- Plastic, Rubber
- Material Type:
- Elastomeric Foam, NBR, PVC
- Maximum Temperature:
- 200
- R value:
- R4
- Size:
- 1 in x 36 in x 48 in
- Temperature Range:
- -40 to 200 Deg F (-40 to 93 Deg C)
- Thickness:
- 1 in
- UL Listed:
- UL 181/UL 723/UL 94-5V
- UPC:
- 841007108548