This product requires certification to purchase.

3/8 in. x 100 ft. Plastic Pipe Insulation

K-Flex

Insul-Sheet® 3/8 in. x 100 ft. Plastic Pipe Insulation

  • Fast #
  • Part #K6RSX038100
  • Item #3575734
  • Manufacturer Part #6RSX038100
4.1 out of 5 Customer Rating
Brand image
K-Flex

Insul-Sheet® 3/8 in. x 100 ft. Plastic Pipe Insulation

  • Fast #
  • Part #K6RSX038100
  • Item #3575734
  • Manufacturer Part #6RSX038100
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • K-FLEX Insul-Sheet is an NBR/PVC based closed cell, flexible elastomeric foam insulation
  • It is environmentally friendly as it is free of CFCs, HFCs, HCFCs, PBDEs, formaldehyde and fibers
  • An EPA-registered antimicrobial agent is incorporated into the product providing additional protection against mold, fungal and bacterial growth
  • It is UL GREENGUARD gold certified for low VOC emissions
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-177, ASTM C-411, ASTM C-534, ASTM D-1056-00-2B1, ASTM D-635, ASTM E-84, ASTM E-90, ASTM E-96, ASTM G-21
Collection:
Insul-Sheet®
Color Finish Name:
Black
FM Approved:
Yes
Length:
100 ft
Material:
Plastic, Rubber
Material Type:
Elastomeric Foam, NBR, PVC
Maximum Temperature:
200
R value:
R1.5
Size:
3/8 in x 48 in x 100 ft
Temperature Range:
-40 to 200 Deg F (-40 to 93 Deg C)
Thickness:
3/8 in
UL Listed:
UL 181/UL 723/UL 94-5V
UPC:
841007107992