This product requires certification to purchase.

1-1/2 in. - 1-1/4 in. x 6 ft. Foam Pipe Insulation

K-Flex

Insul-Tube® 1-1/2 in. - 1-1/4 in. x 6 ft. Foam Pipe Insulation

  • Fast #
  • Part #K6RX100158
  • Item #3575564
  • Manufacturer Part #6RX100158
5 out of 5 Customer Rating
Brand image
K-Flex

Insul-Tube® 1-1/2 in. - 1-1/4 in. x 6 ft. Foam Pipe Insulation

  • Fast #
  • Part #K6RX100158
  • Item #3575564
  • Manufacturer Part #6RX100158
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Stick: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Non-porous
  • Non-fibrous
  • Mold, fungal, and bacteria resistant
  • Protected with an antimicrobial agent
  • GREENGUARD® certified
  • Moisture vapor resistance
  • Condensation control
  • White color available for aesthetic purposes
  • Temperature range: -297° F to 220° F (-182° C to 104° C)
  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
1-5/8 in
End Connection 1
ID Tube
End Connections
ID Tube
Fits Pipe Size
1-1/2 in - 1-1/4 in
Length
6 ft
Size
1-5/8 in x 1 in x 6 ft
Thickness
1 in
Characteristics & Features
Collection
Insul-Tube®
Color Finish Name
Black
Material
Foam, Plastic, Rubber
Material Type
NBR, PVC, Elastomer
R value
R7.1
Electrical & Operational Information
Maximum Temperature
220
Temperature Range
-297 to 220 Deg F (-183 to 104 Deg C)
Warranty & Product Information
ASTM
ASTM C-1304, ASTM C-1710, ASTM C-177, ASTM C-209, ASTM C-411, ASTM C-534 Type 1 Grade 1, ASTM D-1056-00-2B1, ASTM D-1171, ASTM D-1667, ASTM E-84, ASTM E-90, ASTM E-96
FM Approved
Yes
UL Listed
UL 94-5V/UL 723/UL 181
UPC
841007112293