5/8 in. x 6 ft. Foam Pipe Insulation
Insul-Tube® 5/8 in. x 6 ft. Foam Pipe Insulation
Package Quantity Info:
Each: 1 Inner Pack: 48-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Moisture Vapor resistance
- Condensation control
- 3 ft. and 6 ft. lengths available
- White color available for aesthetic purposes
- Temperature range: -297° F to 220° F (-182° C to 104° C)
- Mold and mildew resistant
- GREENGUARD® certified as a low VOC material
Specifications
- ASTM:
- ASTM C-1304, ASTM C-1710, ASTM C-177, ASTM C-209, ASTM C-411, ASTM C-534 Type 1 Grade 1, ASTM D-1056-00-2B1, ASTM D-1171, ASTM D-1667, ASTM E-84, ASTM E-90, ASTM E-96
- Collection:
- Insul-Tube®
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 3/4 in
- End Connection 1:
- ID Tube
- End Connections:
- ID Tube
- FM Approved:
- Yes
- Fits Pipe Size:
- 5/8 in
- Length:
- 6 ft
- Material:
- Foam, Plastic, Rubber
- Material Type:
- NBR, PVC, Elastomer
- Maximum Temperature:
- 220
- Origin:
- Domestic
- R value:
- R12.4
- Size:
- 3/4 in x 1-1/2 in x 6 ft
- Temperature Range:
- -297 to 220 Deg F (-183 to 104 Deg C)
- Thickness:
- 1.5 in
- UL Listed:
- UL 94-5V/UL 723/UL 181
- UPC:
- 841007112699