5/8 in. x 6 ft. Plastic Pipe Insulation
Insul-Tube® 5/8 in. x 6 ft. Plastic Pipe Insulation
Package Quantity Info:
Each: 1 Inner Pack: 90-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- K-FLEX Insul-Tube is an NBR/PVC based closed cell, flexible elastomeric foam insulation
- It is environmentally friendly as it is free of CFCs, HFCs, HCFCs, PBDEs, formaldehyde and fibers
- An EPA-registered antimicrobial agent is incorporated into the product providing additional protection against mold, fungal and bacterial growth
- It is UL GREENGUARD gold certified for low VOC emissions
Documents
Specifications
- ASTM:
- ASTM C-177, ASTM C-411, ASTM C-534, ASTM D-1056, ASTM E-84, ASTM E-90, ASTM E-96, ASTM G-21
- Collection:
- Insul-Tube®
- Color Finish Name:
- White
- Diameter - Inside 1:
- 3/4 in
- End Connection 1:
- ID Tube
- End Connections:
- ID Tube
- FM Approved:
- Yes
- Fits Pipe Size:
- 5/8 in
- Length:
- 6 ft
- Material:
- Plastic, Rubber
- Material Type:
- Elastomeric Foam, NBR, PVC
- Maximum Temperature:
- 220
- R value:
- R7.5
- Size:
- 3/4 in x 1 in x 72 in
- Temperature Range:
- -297 to 220 Deg F (-183 to 104 Deg C)
- Thickness:
- 1 in
- UL Listed:
- UL 181/UL 723/UL 94-5V
- UPC:
- 841007118691