6 in. x 6 ft. Foam Pipe Insulation
Insul-Tube® 6 in. x 6 ft. Foam Pipe Insulation
Package Quantity Info:
Each: 1 Inner Pack: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Non-porous
- Non-fibrous
- Mold, fungal, and bacteria resistant
- Protected with an antimicrobial agent
- GREENGUARD® certified
- Moisture vapor resistance
- Condensation control
- White color available for aesthetic purposes
- Temperature range: -297° F to 220° F (-182° C to 104° C)
Specifications
- ASTM:
- ASTM C-1304, ASTM C-1710, ASTM C-177, ASTM C-209, ASTM C-411, ASTM C-534 Type 1 Grade 1, ASTM D-1056-00-2B1, ASTM D-1171, ASTM D-1667, ASTM E-84, ASTM E-90, ASTM E-96
- Collection:
- Insul-Tube®
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 6-5/8
- End Connection 1:
- ID Tube
- End Connections:
- ID Tube
- FM Approved:
- Yes
- Fits Pipe Size:
- 6 in
- Length:
- 6
- Material:
- Foam, Plastic, Rubber
- Material Type:
- NBR, PVC, Elastomer
- Maximum Temperature:
- 220
- Size:
- 6-5/8 in x 1 in x 6 ft
- Temperature Range:
- -297 to 220 Deg F (-183 to 104 Deg C)
- Thickness:
- 1 in
- UL Listed:
- UL 94-5V/UL 723/UL 181
- UPC:
- 841007112491